Shop All Running Boards, Nerf Bars & Steps
Amp Research
POWERSTEP RAM 16
Mfr # 76139-01A
Zoro # G710951644
product price: $1,850.99
/ea
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Drilling Required; Lighted
- Type Plug And Play Wiring Kit
- Mounting - Nerf Bar Rocker Panel
- Includes Yes - Direct-Fit Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amp Research
- MFR # 76139-01A
- Zoro # G710951644
- UPC # 815410013560
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Promotion Restriction | Not eligible for promotion |
Features | Drilling Required; Lighted |
Type | Plug And Play Wiring Kit |
Mounting - Nerf Bar | Rocker Panel |
Includes | Yes - Direct-Fit Type |
Weight Capacity | 600 Pound |
Category Type | Power Lowering |
Color | Black |
Material | Aluminum |
Finish | Textured |
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit, Requires Suspension Air Tank Relocation Kit Depending On Application Only If Listed
- •Low-Profile Integrated LED Light System
- •Automatic, Electric-Powered Running Board
- •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
- •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
- •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
- •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, 5/32 in. Tube Size, 0.85 in. L (164PTC-5/32)
- MAIN FILTER DONALDSON/FBO/DCI P165880 Replacement/Interchange Spin-On Filter (MF0058076)
- TYC PRODUCTS Tail Light Assembly, 11-5933-01-9 (11-5933-01-9)
- POLYVANCE $PADDED DASH FILLER 8oz CAN (UR2050-9)
- AMP RESEARCH 09-16 F150 PLUG N PLAY CONVERSION (76401-01A)
- AMP RESEARCH 14-17 TRANSIT SET OF TWO BOARDS WITH DUAL MOTORS POWERSTEP (76259-01A)
- AMP RESEARCH 09-14 F150 ALL BEDS BEDSTEP 2 (75402-01A)
- AMP RESEARCH 99-16 F250/F350 SUPER DUTY HD ALL BEDS BEDSTEP 2 (75403-01A)
- AMP RESEARCH 11-16 SILVERADO/SIERRA 2500/3500 DIESEL TRIM STEP KIT (75150-01A)
- AMP RESEARCH 02-08 RAM 1500 03-09 RAM HD 2500/3500 BEDSTEP (75304-01A)
- WESTIN AUTOMOTIVE 19-C RAM 1500 QUAD CAB(6. 4 FT BED)PRO TRAXX 5 WTW OVAL NERF STEP BARS BLACK (21-534735)
- Amp Research Running Boards, Nerf Bars & Steps