Shop All Running Boards, Nerf Bars & Steps
Amp Research
POWERSTEP RAM 10-18 1500 09-18
Mfr # 75138-01A-B
Zoro # G810951612
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hard Wired
- Finish Textured
- Includes Yes - Direct-Fit Type
- Mounting - Nerf Bar Rocker Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amp Research
- MFR # 75138-01A-B
- Zoro # G810951612
- UPC # 815410010354
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Promotion Restriction | Not eligible for promotion |
Type | Hard Wired |
Finish | Textured |
Includes | Yes - Direct-Fit Type |
Mounting - Nerf Bar | Rocker Panel |
Color | Black |
Category Type | Power Lowering |
Weight Capacity | 600 Pound |
Material | Aluminum |
Features | Drilling Required; Lighted |
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, Requires Suspension Air Tank Relocation Kit Depending On Application Only If Listed
- •Low-Profile Integrated LED Light System
- •Automatic, Electric-Powered Running Board
- •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
- •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
- •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
- •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacement Adjustable Ball Mount Pins (45931)
- RANGER 2-Ton Tripod Stand (5150125)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108B)
- FORTRESS MARINE ANCHORS FX-16 10lb Anchor f/33-38' Boats (FX-16)
- AMP RESEARCH POWERSTEP PLUG & PLAY FORD SD 2020 (76236-01A)
- AMP RESEARCH POWERSTEP XL FORD SD 2020 (77236-01A)
- AMP RESEARCH 09-14 F150 ALL BEDS BEDSTEP 2 (75402-01A)
- AMP RESEARCH 99-16 F250/F350/F450 SUPER DUTY BEDSTEP (75303-01A)
- AMP RESEARCH 08-16 SUPER DUTY PLUG N PLAY CONVERSION (76403-01A)
- AMP RESEARCH POWERSTEP RAM 16 (76139-01A)
- WESTIN AUTOMOTIVE 09-16 RAM 1500 QUAD CAB R7 BOARDS STAINLESS STEEL RUNNING BOARD (28-71040)
- Amp Research Automotive Exterior Accessories