Shop All Crimping Tool Dies
Amp
Interchangeable 250Mcm Die Set Die
Mfr # 46751-2
Zoro # G807686213
Free Shipping & Returns
$2,944.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards MIL Spec
- Type Removable/Interchangeable
- Crimp Form-Wire Barrel Type Closed Barrel - Confined Crescent
- Tool Grade Premium Crimp Tooling
- Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amp
- MFR # 46751-2
- Zoro # G807686213
- Country of Origin Unknown
- Category Crimping Tool Dies
Details
Item | Die Assembly |
Standards | MIL Spec |
Type | Removable/Interchangeable |
Crimp Form-Wire Barrel Type | Closed Barrel - Confined Crescent |
Tool Grade | Premium Crimp Tooling |
Calibration Certificate | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service-MANOSKOP torque wrench w.mount f. insert tools No.730/30 QUICK 60-300 N·m mount 14x18 mm (50184030)
- GEARWRENCH 5/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86741)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #28 (54038)
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- GREENLEE Die-Rd 1.218 (36489)
- GREENLEE 25-3/8" Crimper 9000 lb. (K425O)
- ABB Crimping Tool Die (15528SS)
- ECLIPSE TOOLS Replacement Die, 4 AWG/0 (902-480-DIE-AWG4-0)
- INTERSTATE PNEUMATICS Crimping Die #3, for H8 (H8-Die3)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- Amp Crimping Tool Dies