Shop All Cable Connectors
Amp
Connector, Box Of 12
Mfr # 208721-1
Zoro # G407203759
original price:
$727.19
26% off
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Color Black
- Type Socket, Receptacle
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amp
- MFR # 208721-1
- Zoro # G407203759
- Country of Origin Unknown
- Category Cable Connectors
Details
Style - Connector | Straight |
Color | Black |
Type | Socket, Receptacle |
Material | Thermoplastic |
Item | Housing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- KILLARK Control Stations Cs, Control Station Accessory, Aluminum (XNS-1C)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- AMPHENOL APH973106A2214P (973106A2214P)
- DYNE-A-PAK Dyne-A-Pak 201017SN00 CPC Foam Tray; Black - Case of 1000 (201017SN00 CPC)
- Amp Cable Connectors