Shop All Wire Connectors
Amp
5 Position Connector
Mfr # 208721-1
Zoro # G007454834
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Type Socket
- Number of Signal Positions 5
- Housing Material Thermoplastic
- Panel Mount Feature Type Flange with Threaded Inserts
- Number of Power Positions 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amp
- MFR # 208721-1
- Zoro # G007454834
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Shell Size | 14 |
Thread Size | 7/8-20 UNEF-2A |
Accepts Wire Insulation Diameter Range | .135 in |
Details
Contact Type | Socket |
Number of Signal Positions | 5 |
Housing Material | Thermoplastic |
Panel Mount Feature Type | Flange with Threaded Inserts |
Number of Power Positions | 0 |
Sealable | No |
Reverse Numbering | Without |
Reverse Gender | Reverse |
Product Type | Housing |
Housing Color | Black |
Connector Mounting Type | Panel |
Shell Type | Metal |
Connector & Contact Terminates To | Wire & Cable |
Mating Retention Type | Threaded Coupling |
Body Orientation | Straight |
Housing Plating Material | Nickel |
UL Flammability Rating | UL 94V-0 |
Housing Type | Receptacle |
Mating Alignment Type | Keyed |
Number of Positions | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 13A, 16/3 (5XFN6ID)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 40A, 600V AC, Nonindicating (TRS40R)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- DRYCONN WATRPRF WIRE CONCTR 2PK (20238)
- ANCOR 12-10 Heatshrink Butt Connectors - 100-Pack (309299)
- IDEAL Ideal Industries 131-30-071 100 Per Box Gry Wire-Nutwire Connector (131-30-071)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- MELNOR METAL CONNECTOR Y (9000)
- GARDNER BENDER Wing-type Wire Cnnectr, 22-6AWG, Red, PK50 (17-086)
- Amp Wire Connectors