Amore Designs GRD1024WH Wood Shelving Grande White Curved Shelf
Mfr # GRD1024WH
Zoro # G803748847
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amore Designs
- MFR # GRD1024WH
- Zoro # G803748847
- UPC # 747925264390
- Country of Origin China
- Category Wall Shelving
Description
The hidden bracketing system makes the shelf seem a part of the wall itself. The broad sweep of this curved shelf makes it even more a simple extension of the wall. Use it alone or to give a straight shelf the complete look! Even better, put two together for a half-moon, which is a great look for entryways!The squared ends of this 1.75 in. thick shelf add toits solid appearance. The easy to install hidden bracket system makes the shelf flush with the wall. Whether in the natural wood finish, or in one of the more contemporary colors, the Grande offers a confident and substantial presence.
Features- Dimension - 10 x 24 x 1 3⁄4 in.
- Type - Wall Shelf.
- Color - White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- AKRO-MILS Plastic Divider, Black, 6 PK (42226)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS230YL)
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- AMORE DESIGNS Amore Designs CL1216SI Wood Shelving Classique Silver Shelf; 12 x 16 in. (CL1216SI)
- AMORE DESIGNS Amore Designs CPTSBLISSCL Concepts Bliss Clear Glass Shelf (CPTSBLISSCL)
- AMORE DESIGNS Amore Designs 724GLASSKITBLPE Blue Kit With Silver Pelicani; 7 x 24 in. (724GLASSKITBLPE)
- AMORE DESIGNS Amore Designs CL1232BK Wood Shelving Classique Black Shelf; 12 x 32 in. (CL1232BK)
- AMORE DESIGNS Amore Designs CPTSESSENCE Concepts Essence Opaque Glass Shelf Opaque; 8 x 32 in. (CPTSESSENCE)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome (2HGD6)
- Amore Designs Wall Shelving