Shop All Chemical Neutralizers
Ammonia Eater
Ammonia Spill Kit
Mfr # 4400-005
Zoro # G4703447
original price:
$169.00
7% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Primary Neutralizing Application Ammonia
- Neutralizing Capacity 1.50 gal 62% Ammonium Hydroxide
- Neutralizes Chemical Type Ammonia
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammonia Eater
- MFR # 4400-005
- Zoro # G4703447
- UPC # 637712440055
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 in W x 12 in L x 15 in H |
Size | 5 gal. |
Size of Neutralizer Included | 2 gal |
Container Width | 12 in |
Container Height | 15 in |
Container Length | 12 in |
Description
Spill Kit, Fluids Absorbed Ammonia, Neutralizes Chemical Type Ammonia, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 2 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Blue, Filled, Sorbents Included (2) 1-gal Neutralizers, PPE Included (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Additional Components Included Instructions, Static Dissipative No, UV Resistant No, Product Weight 25 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 5.5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- STI Fire Barrier Pathway Kit, 3 In., Square (EZDP33FWS)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XL)
- AMMONIA EATER Neutralizing Spill Kit, 15 gal., Liquid (4400-015)
- AMMONIA EATER Ammonia Neutralizer, 5 gal. (4401-005)
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- ZEP Instant Spot Remover, 20 oz., PK4 (ZUSPOT194)
- SPILFYTER Chemical Neutralizer, Acids, 10 lb. (440010)
- NU-CALGON Acid Neutralizer, Aerosol, 4 oz (4301-06)
- XSORB Neutralizer Bag, Caustic, 2L, PK6 (XB111B-6)
- Ammonia Eater Spill Control Supplies