Shop All Chemical Neutralizers
Ammonia Eater
Ammonia Neutralizer, 5 gal.
Mfr # 4401-005
Zoro # G4676987
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Primary Neutralizing Application Ammonia
- Neutralizing Capacity 5 gal
- Neutralizes Chemical Type Caustics
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammonia Eater
- MFR # 4401-005
- Zoro # G4676987
- UPC # 637712440154
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 5 gal |
Size | 3.75 Gallon Pail |
Details
Item | Ammonia Neutralizer |
Container Type | Pail |
Primary Neutralizing Application | Ammonia |
Neutralizing Capacity | 5 gal |
Neutralizes Chemical Type | Caustics |
Absorbent Form | Liquid |
Includes | 62% Ammonium Hydroxide |
Volume Neutralized per Pkg. | 3.75 gal 62% Ammonium Hydroxide |
Fluid Volume | 3.75 gal |
Neutralizing | Yes |
Product Type | Liquid Neutralizer |
Dry Volume | 5 gal |
Weight | 41 7/10 lb |
Product Form | Liquid |
Color | Blue |
Description
Ammonia Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Caustics, Product Form Liquid, Neutralizing Capacity 5 gal, Size 3.75 Gallon Pail, Container Type Pail, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Blind Intersection Proceed Slowly Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1047)
- PIP JSP HardCap A1+ Low-Profile, Camouflage (282-ABR170-CAMO)
- MOLDEX Moldex 2400 Series N95 Particulate Respirator Mask Plus Nuisance, OV, M/L, 10/Bag, 2400N95 (2400N95)
- BRADY Label, 1 in W, White (M7-174-593)
- AMMONIA EATER Neutralizing Spill Kit, 15 gal., Liquid (4400-015)
- AMMONIA EATER Ammonia Spill Kit (4400-005)
- MERCURY EATER Mercury Spill Kit, 128 oz. (3900-001)
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP301)
- XSORB Neutralizer Bag, Caustic, 2L, PK6 (XB111B-6)
- WYK Acidsafe, 2 qt. Shaker Carton, PK6 (AN3005)
- COUGARTRON Hy Performance Neutralizing Fluid, 2.5gal (WELC3187)
- Ammonia Eater Spill Control Supplies