Shop All Disposable Gloves
Ammex
X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # AMXX3D48100
Zoro # G0150824
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammex
- MFR # AMXX3D48100
- Zoro # G0150824
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Series | X3 |
Description
Xtreme X3200 Powder Free,Blue Nitrile Gl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19879)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, M, PR (3201M)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (AMXTLF48100)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Black (XL)
- Ammex Gloves & Hand Protection