Shop All Disposable Gloves
Ammex
X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black
Mfr # AMX-BX342100
Zoro # G603701660
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammex
- MFR # AMX-BX342100
- Zoro # G603701660
- UPC # 697383966124
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Series | X3 |
Description
General purpose black nitrile combines strength, dexterity, comfort, and value in one industry-standard glove. Color projects a professional look. This glove will change everything you thought you knew about 3-mil nitrile.
Features- Industrial grade, powder free
- Textured, chlorinated
- Color: Black
- Material: Nitrile
- Size: Small
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3071-L (9))
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- AMMEX GLOVEWORKS, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, Black (AMXGWBN46100)
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, Ivory (AMXILHD42100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, XL, Black (BX348100)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (AMXTLF48100)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Large 100Pk (MF-300-L)
- Ammex Disposable Gloves