Shop All Disposable Gloves
Ammex
X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Black
Mfr # AMX-BX344100
Zoro # G303701496
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
- Series X3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # AMX-BX344100
- Zoro # G303701496
- UPC # 697383966131
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Series | X3 |
Description
General purpose black nitrile combines strength, dexterity, comfort, and value in one industry-standard glove. Color projects a professional look. This glove will change everything you thought you knew about 3-mil nitrile.
Features- Industrial grade, powder free
- Textured, chlorinated
- Color: Black
- Material: Nitrile
- Size: Medium
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- BASE EATER Base Neutralizer, 5 gal. (4900-005)
- WATSON GLOVES Unlined Goatskin Driver - Xlarge PR (546-X)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 7, PR (HAW-404-PNK-070)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, XL, Ivory (LX348100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (FP-N-50-XL-BLK)
- Ammex Gloves & Hand Protection