Shop All Disposable Gloves
Ammex
X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # X346100
Zoro # G808058330
Sold in multiples of 10 for $339.90
$339.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammex
- MFR # X346100
- Zoro # G808058330
- UPC # 697383941077
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Light Duty |
Series | X3 |
Description
100 Count, Large, Blue, Nitrile Powder Free Industrial Light Duty Gloves, Standard Thickness, 3 Mil, Price Meets Function With Our Lowest Cost Nitrile Option, Perfect For Painting, Food Prep Food Safe, Cleaning, Lawn Garden Other Light Duty Quick Change Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL105PR)
- HY-KO 5In Reflective Number 7, 10PK (B00583)
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, Ivory (AMXILHD46100-CS)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (AMXABNPF42100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXABNPF46100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Black (AMXABNPF44100)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- Ammex Gloves & Hand Protection