Shop All Disposable Gloves
Ammex
Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, Clear
Mfr # IVPF48100
Zoro # G102595432
product price: $33.85
/ea
Sold in multiples of 3 for $101.55
$101.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # IVPF48100
- Zoro # G102595432
- UPC # 697383401847
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Description
AMMEX® GLOVEPLUS INDUSTRIAL GRADE VINYL GLOVES, 4 MIL, POWDER-FREE, XL, CLEAR, 100/BOX GLOVEPLUS POWDER FREE INDUSTRIAL GRADE VINYL GLOVES. GREAT FOR FOODSERVICE, PAINTING, BEAUTY, CHILDCARE, HOME USE, ETC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- PELICAN Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl (IM2620)
- STAR ASIA Welding Safety Goggles, Black Anti-Fog, Scratch-Resistant Lens (41217)
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Royal Blue (GWRBN44100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, Ivory (AMXILHD42100)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, XL, Black (BX348100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Black (AMXABNPF44100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 48 PK (67-308/XXXL)
- Ammex Gloves & Hand Protection