Shop All Disposable Gloves
Ammex
Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, Clear
Mfr # IVPF44100
Zoro # G408429370
product price: $32.39
/ea
Sold in multiples of 3 for $97.17
$97.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # IVPF44100
- Zoro # G408429370
- UPC # 697383401823
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Description
gloveplus powder free industrial grade vinyl gloves. Great for foodservice, painting, beauty, childcare, home use, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 9, 1 Pair (710)
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (AMXGPNB44100)
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, L, Black (GPNB46100)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, Black (AMXGPNB49100)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, XL, Black (BX348100)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, L (9), 100 PK, Blue (2XMA4)
- Ammex Gloves & Hand Protection