Shop All Disposable Gloves
Ammex
Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, Clear
Mfr # VPF66100
Zoro # G302539144
product price: $26.39
/ea
Sold in multiples of 2 for $52.78
$52.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # VPF66100
- Zoro # G302539144
- UPC # 697383401038
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Description
AMMEX® VPF MEDICAL/EXAM GRADE VINYL GLOVES, 4 MIL, POWDER-FREE, L, CLEAR, 100/BOX AMMEX POWDER FREE EXAM GRADE VINYL GLOVES. GREAT FOR DENTAL, MEDICAL, FOODSERVICE, CHILDCARE, JANITORIAL, ETC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2960-7)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- NMC Emergency Eye Wash Sign, S50R (S50R)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, L, Ivory (LX346100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue (X346100)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 500 PK, Green (HM2021889003-GN-L)
- Ammex Gloves & Hand Protection