Shop All Disposable Gloves
Ammex
Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, OneSize, Clear
Mfr # GWV10PK
Zoro # G007956666
Sold in multiples of 5 for $37.45
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size OneSize
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammex
- MFR # GWV10PK
- Zoro # G007956666
- UPC # 697383954381
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | OneSize |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
10 Count, Vinyl Disposable Gloves, 3 Mil Thick, 1 Size Fits Most, Texture On The Palm, Fingers Finger Tips To Enhance Gripping Power In Wet Dry Conditions, Powder Free, No Trace On Wet Paints Seals, Latex Free, Safe To Those With Latex Sensitivity, Peggable Packaging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Brown, 42in x 36in, 13 oz. (101627-211 42 36)
- VGUARD A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- HONEYWELL Saline Personal Eyewash Bottles, 4 oz Bottle, PK24 (32-000452-0000)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Black (AMXABNPF44100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX Nitrile Disposable Gloves, Nitrile, Powder-Free, 2XL, Blue (X349100)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Black (7700PFTL)
- Ammex Gloves & Hand Protection