Shop All Disposable Gloves
Ammex
Professional, Nitrile Exam Gloves, Nitrile, Powder-Free, S, Blue
Mfr # AMX-APFN42100
Zoro # G103748172
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Professional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # AMX-APFN42100
- Zoro # G103748172
- UPC # 697383110817
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | Professional |
Description
As a top healthcare professional, you insist on high standards and push yourself to better serve your patients. AMMEX Blue Nitrile Powder Free Exam Gloves will keep up withand exceedyour demands time and time again.
Specifications- Dimension: 25.14 x 25.65 x 31.24 cm
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8913)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX Nitrile Disposable Gloves, Nitrile, Powder-Free, 2XL, Blue (X349100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (AMXABNPF42100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL (92-616)
- Ammex Disposable Gloves