Ammex Professional

Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Light Blue


product price: $55.89
/pk 1000, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Light Blue
  • Material Nitrile
  • Palm Thickness 3 mil
  • Latex-Free Yes
  • Powdered/Powder-Free Powder-Free
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL

Details

Item Nitrile Exam Gloves
Color Light Blue
Material Nitrile
Palm Thickness 3 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free

Description

Nitrile gloves provide the best puncture and chemical resistance, are ideal for handling instruments, and are latex free to avoid aggravating latex sensitivities. Powder free to eliminate messy residue. These gloves are tested to resist permeation against fentanyl for up to 240 minutes under the standard ASTM D6978.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.