Shop All Disposable Gloves
Ammex
Nitrile Exam Gloves, Nitrile, Powder-Free, S, Indigo
Mfr # AMX-AINPF42100
Zoro # G403701662
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Nitrile
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # AMX-AINPF42100
- Zoro # G403701662
- UPC # 697383959447
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Indigo |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Description
Exceptional comfort and high tactile sensitivity make Ammex indigo nitrile exam gloves a favorite among healthcare professionals. Use in color coding or just to provide a fun pop of color.
Features- Exam grade, powder free
- Textured/micro-roughened, chlorinated
- Color: Indigo
- Material: Nitrile
- Size: Small
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, X-Large, PK12, 12PK (N96790XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- STERLING ROPE Carabiner, Screw-Lock, Aluminum, Blue (HWEAGLESL)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Black (AMXBX348100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXABNPF46100)
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (AMXABNPF42100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Royal Blue (GWRBN48100)
- ANSELL Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural (516707)
- Ammex Disposable Gloves