Shop All Disposable Gloves
Ammex
Nitrile Exam Gloves, Nitrile, Powder-Free, S, Black
Mfr # ABNPF42100
Zoro # G808058347
product price: $25.59
/ea
Sold in multiples of 10 for $255.90
$255.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # ABNPF42100
- Zoro # G808058347
- UPC # 697383500410
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
100 Count, Small, Ammex Black Nitrile Glove, Medical Exam, Latex Free Provides three times the puncture resistance as latex gloves and increased resistance to harsh chemicals as both latex and vinyl gloves With a textured design to provide excellent nonslip wet grip, these exam grade gloves provide strong power and protection Powderfree to prevent interference with fresh adhesives, inks, and more Ammex ABNPF Disposable Nitrile Gloves ensure superior comfort and strength with unsurpassed tactile sensitivity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- SIGNMISSION OSHA SAFETY FIRST, 10" Height, Decal, 10" x 7", Portrait, First Aid Kit With Symbol| Â Made in USA (OS-SF-D-710-V-11124)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON48100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green (AMXGWGN48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV109-XL)
- Ammex Disposable Gloves