Shop All Disposable Gloves
Ammex
Nitrile Exam Gloves, Nitrile, M, Black
Mfr # ABNPF44100
Zoro # G208429358
product price: $25.59
/ea
Sold in multiples of 2 for $51.18
$51.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Disposable Glove Type Medical Grade
- Texture Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # ABNPF44100
- Zoro # G208429358
- UPC # 697383500427
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Disposable Glove Type | Medical Grade |
Texture | Textured |
Description
ammex powder free exam grade black nitrile gloves. Great for dental, beauty, childcare, medical, chemical, etc. Fda compliant. Sold as 100 gloves/box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., White (42X285)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, M, Black (BX344100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Green (AMXGWGN46100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green (AMXGWGN48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, S, 500 PK, Purple (S)
- Ammex Gloves & Hand Protection