Shop All Disposable Gloves
This Product is Discontinued
Ammex
Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (Discontinued)
Mfr # ABNPF48100
Zoro # G9447528
This Product is Discontinued
Key Features
- Size XL
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # ABNPF48100
- Zoro # G9447528
- UPC # 697383500441
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Description
You want a glove with tremendous fit and feel. Ammex black nitrile powder free exam gloves deliver the protection and durability you need along with the comfort you desire. Ammex black nitrile powder free exam gloves with a 4-mil thickness are FDA approved for medical use. Yes they are disposable - but in truth once you pull them on you may not want to take them off. Textured fingertips and a micro - roughened surface deliver a dependable grip even when wet. The gloves are powder-free yet glide on easily because they are chlorinated. Ammex black nitrile powder free exam gloves also come in light blue and indigo so they can contribute to color-coding conventions you may use. The black color looks professional and understated and says immediately that you mean business. In addition to public safety security and tattoo parlor uses they are perfect for medical dental laboratory biotech veterinary and home healthcare applications as well as first responders. Keep a box at home for dealing with everyday bumps bruises cuts and scrapes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.