Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Green
Mfr # GWGN46100
Zoro # G708429209
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammex
- MFR # GWGN46100
- Zoro # G708429209
- UPC # 697383968906
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Texture | Diamond Textured |
Description
Ammex gloveworks hd diamond textured nitrile industrial gloves, l, green, 100/box your job is toughyou work with tools, machinery, harsh chemicals. You need a glove that can stand up to more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, 2XL, 11"L, PR (FFTAB-78-012)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, 2XL, 1 Pair (56JK86)
- CONDOR Elec. Glove Protector, 11, Wht/Org/Grn, PR (3NEE5)
- DUNLOP Knee Boots, Size 9, 16" H, Black, Plain, PR (8968000)
- AMMEX Nitrile Disposable Gloves, Nitrile, S, Black (GPNB42100)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, Black (AMXGPNB49100)
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, XL, 100 PK, Black (GPNB48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green (AMXGWGN44100)
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL, 50 PK, Green (NEC-288-XXL)
- Ammex Disposable Gloves