Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # AMXGPNHD68100
Zoro # G6031899
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Color Blue
- Size XL
- Palm Thickness 7 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammex
- MFR # AMXGPNHD68100
- Zoro # G6031899
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Gloveplus Hd Powder Free,Texturd,Extra |
Material | Nitrile |
Color | Blue |
Palm Thickness | 7 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
Gloveplus Hd Powder Free,Texturd,Extra
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage(TM) Gas Mask, L (10031344)
- MONTOUR LINE Caution Tape, Yellow CAUTION DO NOT ENTER 1000ft., 3in., 2.0mil (CTP-CDNE-YB-2M-3-1000)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Large (40150-L)
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, M, Ivory (LX344100)
- AMMEX Nitrile Disposable Gloves, Nitrile, Powder-Free, 2XL, Blue (X349100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, L, Ivory (LX346100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue (X346100)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- Ammex Gloves & Hand Protection