Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Orange
Mfr # GWHD6PKORG
Zoro # G308284413
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size OneSize
- Color Orange
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammex
- MFR # GWHD6PKORG
- Zoro # G308284413
- UPC # 697383970046
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | OneSize |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
Gloveworks, 6 Count, Orange, Heavy Duty Nitrile Gloves, 1 Size Fits Most, Raised Diamond Texture For Incredible Grip, Dexterity Of A 7 Mil Glove, Durability Of A 10 Mil Glove, Excellent Chemical Resistance From Common Chemicals, Like Pesticides Many Other Specialty Chemicals, Such As Iodine, Brake Fluid Or Butane, Powder Free For Working With Sticky Adhesives Or Wet Paint So That No Residue From Your Gloves Can Get In The Way Of A Perfect Finish, Inside Features A Polymer Coating, Which Makes It Easy To Put On Or Remove When You Need A Fresh Pair, Commonly Used For Automotive, Manufacturing, Janitorial, Plumbing, Paint Shops, Heavy Duty Industrial Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, Natural, 24 W x 48 L (108642448)
- ERGODYNE Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small (16612)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (108H2436)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Red (524-SA)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Black (AMXABNPF44100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (BX342100)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (AMXTLF46100)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (AMXTLF48100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (DSG-ENG-01-S)
- Ammex Gloves & Hand Protection