Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Green
Mfr # GWHD6PKGRN
Zoro # G307988435
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size OneSize
- Color Green
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GWHD6PKGRN
- Zoro # G307988435
- UPC # 697383970060
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | OneSize |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
Gloveworks, 6 Count, Green, Heavy Duty Nitrile Gloves, 1 Size Fits Most, Raised Diamond Texture For Incredible Grip, Dexterity 7 Mil Glove, Durability Of A 10 Mil Glove, Excellent Chemical Resistance From Common Chemicals, Like Pesticides Many Other Specialty Chemicals, Such As Iodine, Brake Fluid Or Butane, Powder Free For Working With Sticky Adhesives Or Wet Paint So That No Residue From Your Gloves Can Get In The Way Of A Perfect Finish, Inside Features A Polymer Coating, Which Makes It Easy To Put On Or Remove When You Need A Fresh Pair, Commonly Used For Automotive, Manufacturing, Janitorial, Plumbing, Paint Shops, Heavy Duty Industrial Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Dome Guard, 4.50" W, 4.50" D, 6.17" H (SLMDG4)
- CHILL-ITS BY ERGODYNE Headband, Blue, Terrycloth, One Size (6605)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815696)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, L, Black (BX346100)
- AMMEX Nitrile Disposable Gloves, Nitrile, L, Black (GPNB46100)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, XL, Black (BX348100)
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L922)
- Ammex Gloves & Hand Protection