Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Royal Blue
Mfr # GWRBN44100
Zoro # G008058390
product price: $26.49
/ea
Sold in multiples of 10 for $264.90
$264.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Royal Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GWRBN44100
- Zoro # G008058390
- UPC # 697383969613
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Royal Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Texture | Diamond Texture |
Description
Gloveworks, 100 Count, Medium, Royal Blue, Heavy Duty Nitrile Gloves, Experience Aggressive Diamond Texture Provides A Stronger, More Enhanced Grip With Excellent Dexterity Comfort, 6 Mil Thick, Channels Away Greases Oils For Optimum Grip, Great For The Automotive Industry, Hides Dirt, Grease Grime To Help Mechanics Maintain A Clean, Professional Look, Tough Protection For Demanding Industrial Applications, Excellent Chemical Resistance Against Common Chemicals, Like Carburetor Cleaner, Many Other Specialty Chemicals, Such As Iodine Butane, Latex Free So Those With Latex Allergies Can Work Safely, Powder Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stay Clear Caution Reflective Label, 3 1/2 in H, 5 in W, English, LCU3-0211-RD_5x3.5 (LCU3-0211-RD_5x3.5)
- HOME PLUS Orange Safety Cone 18 in. H X 10.6 in. W (HD0201)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, Black (AB-JACKET-AC85-BK)
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 3ft. (03-WS-FO3)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Indigo (AINPF44100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Black (AMXABNPF44100)
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, Ivory (AMXILHD42100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue (X346100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, XL, Black (BX348100)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- Ammex Disposable Gloves