Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Black
Mfr # GWBN44100
Zoro # G008429268
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GWBN44100
- Zoro # G008429268
- UPC # 697383968784
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Texture | Diamond Textured |
Description
Ammex gwbn gloveworks industrial grade textured nitrile gloves, powder-free, m, blk, 100/box ammex gloveworks hd black nitrile powder free industrial gloves are the perfect blend of power and control. This is a new dimension in disposable gloves: the ultimate in black nitrile, engineered for pros who need the best protection. The raised diamond texture channels away liquid for more gripping power in wet conditions. Durable and resistant to punctures and rips. The 6-mil thickness means excellent chemical resistance for extended-duration use. Latex-free and powder-free. If you've been using standard black nitrile gloves, it's time to upgrade to a glove that delivers more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Single Palm, L, PR (2MDA6)
- LABELMASTER Spontaneously Combustible, PK25, ZEZ213190 (ZEZ213190)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, BL (103000-500-005-12)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Black (B1-005-OS)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green (AMXGWGN48100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXBX346100)
- AMMEX Nitrile Exam Gloves, Nitrile, Powder-Free, M, Black (ABNPF44100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green (AMXGWGN44100)
- Ammex Disposable Gloves