Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Royal Blue
Mfr # GWRBN46100
Zoro # G908429153
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Royal Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GWRBN46100
- Zoro # G908429153
- UPC # 697383970152
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Royal Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
ammex gloveworks hd royal blue nitrile powder free industrial gloves are made for serious professionals who aren't afraid to take on the toughest jobs. Their raised diamond texture delivers the most grip you can get in a disposable glove. Those diamonds channel away liquids, so even when the gloves are wet you can hold on tight. At 6 mil, they're durable and resistant to punctures, tears, and rips, and provide excellent barrier protection. Latex-free, sold 100 per box, 10 boxes per case. These versatile gloves are a great fit in food processing, automotive, and countless other industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-D-710-V-11833)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- MSA SAFETY MSA Ultra Elite™ Respirator, M (493020)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Royal Blue (GWRBN46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, XL, Ivory (LX348100)
- AMMEX AMMEX PRO, Latex Exam Gloves, 4 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (GPPFT46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (8005PFXL)
- Ammex Disposable Gloves