Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black
Mfr # GWBN46100
Zoro # G008019353
product price: $29.15
/ea
Sold in multiples of 10 for $291.50
$291.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GWBN46100
- Zoro # G008019353
- UPC # 697383968791
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
Gloveworks, 100 Count, Large, Black, Heavy Duty Nitrile Glove, Aggressive Diamond Texture Which Provides Stronger, More Enhanced Grip With Excellent Dexterity Comfort, 6 Mil Thick, Channels Away Greases Oils For Optimum Grip, Hides Dirt, Grease Grime To Help Mechanics Maintain A Clean, Professional Look, Tough Protection, Excellent Chemical Resistance Against Common Chemicals, Like Carburetor Cleaner, Many Other Specialty Chemicals, Such As Iodine Butane, Latex Free So Those With Latex Allergies Can Work Safely, Powder Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- MSA SAFETY Cartridge, Threaded, OV, CL, SD, CD, HC, Yellow, 10 PK, NIOSH (464046)
- ZORO SELECT Stencil Kit 46 Piece 4 in Brass (20Y522)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXBX346100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX GWGN, Gloveworks Hd Green Nitrle Diamond Grip, 8 mil Palm, Nitrile, Powder-Free, XL, Green (AMXGWGN48100)
- AMMEX AMMEX PRO, Latex Exam Gloves, 4 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (GPPFT46100)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK (FFS-700-M)
- Ammex Disposable Gloves