Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black
Mfr # GPNB48100
Zoro # G108058382
product price: $37.35
/ea
Sold in multiples of 2 for $74.70
$74.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GPNB48100
- Zoro # G108058382
- UPC # 697383935571
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial |
Finger Thickness | 6 mil |
Description
Gloveworks, 100 Count, Extra Large, Black, Nitrile Powder Free Industrial Gloves, 50 Thicker, Durable Won't Have To Change Them As Often, 3 Times The Puncture Resistance Of Latex Nearly As Elastic As Latex, Terrific Fit Every Time, 5 Mil Thick In The Palm With 6 Mil Fingertips, Great For Tools Machinery, Provides Barrier Protection From Common Chemicals Like Carburetor Cleaner Specialty Chemicals Like Brake Fluid, Surface Is Micro, Roughened The Fingertips Are Textured For Gripping Power, Even When The Gloves Are Wet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4000)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-F021)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- MUCK BOOT CO Boots Muck Wtlnd Brn 13M (WET-998K-TN-130)
- AMMEX Nitrile Disposable Gloves, Nitrile, Powder-Free, 2XL, Blue (X349100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green (AMXGWGN44100)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXBX346100)
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- CREATIVE CLOTHES Disposable Gloves, 7.8 mil Palm, XL (CR1117240)
- Ammex Disposable Gloves