Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # X348100
Zoro # G5938205
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # X348100
- Zoro # G5938205
- UPC # 697383941183
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Description
Xl Xtreme X3 Powder Free Textured Blue Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - Medium (48-22-8751)
- ISI Adjustable Strap Face Gas Mask Face Respirator (071.332.01)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, M, Black (BX344100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green (AMXGWGN44100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Royal Blue (GWRBN44100)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (AHS-GN-S_BX)
- Ammex Disposable Gloves