Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, OneSize, Blue
Mfr # GWN10PK
Zoro # G808058323
product price: $5.35
/ea
Sold in multiples of 25 for $133.75
$133.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size OneSize
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GWN10PK
- Zoro # G808058323
- UPC # 697383954497
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | OneSize |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
10 Count, Blue Nitrile Disposable Gloves, 3 Mil Thick, 1 Size Fits Most, Texture On The Palm, Fingers Finger Tips To Enhance Gripping Power In Wet Dry Conditions, Powder Free, No Trace On Wet Paints Seals, Latex, Free, Safe To Those With Latex, Sensitivity, Peggable Packaging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- MSA SAFETY Goggle Retainer, For Use With Hard Caps Black (459458)
- UTILITY CATCHER Clip, Black (OMS UHC-BK)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S00210BL)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Black (AMXABNPF44100)
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, XL, 100 PK, Black (GPNB48100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Royal Blue (GWRBN44100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green (AMXGWGN44100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Green (48UM31)
- Ammex Disposable Gloves