Shop All Disposable Gloves
Ammex
Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, Ivory
Mfr # AMXILHD48100-CS
Zoro # G6032334
product price: $134.50
/ea
Free Shipping & Returns
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Latex
- Palm Thickness 6 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # AMXILHD48100-CS
- Zoro # G6032334
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Palm Thickness | 6 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Texture | Textured |
Description
Gloveworks Hd Powder Free Textured Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Get Out And Look (G.O.A.L.) Sign, Yellow (13356)
- CONDOR Leather Gloves, Knit Wrist, S, PR (5AJ35)
- SIGNMISSION Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1 (DS-Confined Space Permit 1)
- NMC Danger Pinch Point Sign (D599A)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Royal Blue (GWRBN44100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (AMXABNPF42100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Indigo (AINPF44100)
- AMMEX Nitrile Exam Gloves, Nitrile, Powder-Free, M, Black (ABNPF44100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Black (AMXBX348100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- Ammex Disposable Gloves