Shop All Disposable Gloves
Ammex
Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, OneSize, Ivory
Mfr # GWL10PK
Zoro # G608058363
product price: $5.89
/ea
Sold in multiples of 25 for $147.25
$147.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size OneSize
- Color Ivory
- Material Latex
- Palm Thickness 3 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GWL10PK
- Zoro # G608058363
- UPC # 697383954275
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | OneSize |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Palm Thickness | 3 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
Gloveworks, 10 Count, Latex Disposable Gloves, 3 Mil Thick, 1 Size Fits Most, A Texture On The Palm, Fingers Finger Tips To Enhance Gripping Power In Wet Dry Conditions, Powder Free, No Trace On Wet Paints Seals, Peggable Packaging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Orange, Men's, Size M (K121-BOGMREG)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- NOTCH EQUIPMENT Aluminum Snaphook with 3600 lb Steel Gate (39868)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXBX346100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- Ammex Gloves & Hand Protection