Shop All Disposable Gloves
Ammex
GloveWorks, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black
Mfr # GPNB46100
Zoro # G908429139
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # GPNB46100
- Zoro # G908429139
- UPC # 697383935465
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial |
Series | GloveWorks |
Finger Thickness | 6 mil |
Description
gloveplus powder free industrial grade black nitrile gloves. Great for automotive, painting, janitorial, manufacturing, lab & safety, chemical, etc. Fda compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Glasses And Vests Must, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape, OS-SF-D-35-L-10900 (OS-SF-D-35-L-10900)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black (GPNB48100)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black (GPNB46100)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (BX342100)
- AMMEX GLOVEWORKS, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, Black (AMXGWBN46100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, L (994958)
- Ammex Disposable Gloves