Shop All Disposable Gloves
Ammex
AMMEX Pro, Nitrile Exam Gloves, 3 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # APFN48100
Zoro # G408429189
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # APFN48100
- Zoro # G408429189
- UPC # 697383100849
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Series | AMMEX Pro |
Description
, 100/box, 10 box/cs ammex powder free exam grade nitrile gloves. Great for dental, medical, foodservice, childcare, janitorial, etc. Fda compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Tricot Safety Vest, Green, Medium, 2 Stripe (V1025160U-M)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BL119)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- NMC Exit (With Left Arrow), 10X10, Glow Rigid (GL16R)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Black (AMXABNPF44100)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, L, Ivory (LX346100)
- AMMEX Latex Disposable Gloves, 13 mil Palm, Latex, Powder-Free, XL, Blue (AMXGPLHD88100)
- AMMEX Nitrile Disposable Gloves, Nitrile, L, Black (GPNB46100)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, L, Black (BX346100)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- Ammex Disposable Gloves