Shop All Automotive Specialized Tools
Ammco
Silencer Band, Ventilated Rotor
Mfr # 6920
Zoro # G4874992
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silencer Band
- Length 31 in
- Application Brake and Rotor
- For Use With Ammco Brake Lathes
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammco
- MFR # 6920
- Zoro # G4874992
- UPC # 667420058433
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 31 in |
Details
Item | Silencer Band |
Type | Silencer Band |
Application | Brake and Rotor |
For Use With | Ammco Brake Lathes |
Number of Pieces | 1 |
Material | Rubber |
Tool Type | Silencer Band |
Description
Silencer Band, Tool Type Silencer Band, Application Brake and Rotor, Number of Pieces 1, Material Rubber, For Use With Ammco Brake Lathes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 02-08 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59510)
- HI-RUN Lawn/Garden Wheel, Size 16X6.50-8, 2 Ply (ASB1084)
- THRIVE 80W90 Gear Oil 5 Gal Pail (405140)
- GROTE Battery Cable, Black, 1/0 ga., 50 ft. (82-5704)
- AMMCO Silencer Band - Drum, 1 3/4 In. (5280)
- AMMCO Silencer Band, Non-Vented Rotor, PK2 (6921)
- AMMCO Non Vented Silencer Band, 9.2", PK2 (6922)
- AMMCO Silencer Band, Non-Vented, PK2 (6922)
- AMMCO Shear Gear and C-Clip (7996)
- AMMCO Lube Bottle for Tire Changers (106572)
- KENT-MOORE Condenser Fin Comb, 6 in. (18403)
- Ammco Automotive Specialized Tools