Shop All Automotive Specialized Tools
Ammco
Silencer Band, Non-Vented, PK2
Mfr # 6922
Zoro # G4884896
product price: $11.19
/pk 2, $5.60/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silencer Band
- For Use With Ammco Brake Lathes
- Material Rubber
- Application Brake and Rotor
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammco
- MFR # 6922
- Zoro # G4884896
- UPC # 667420058457
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Size | 9 1/4 in |
Stock Size | 9.250" (234.95mm) Diameter |
Details
Item | Silencer Band |
Type | Silencer Band |
For Use With | Ammco Brake Lathes |
Material | Rubber |
Application | Brake and Rotor |
Number of Pieces | 2 |
Tool Type | Silencer Band |
Description
Silencer Band, Tool Type Silencer Band, Application Brake and Rotor, Number of Pieces 2, Material Rubber, For Use With Ammco Brake Lathes, Stock Size 9.250 In. (234.95mm) Diameter, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA 15A Battery Charger - 24V - 3-Bank - 3-Stage w/Dip Switch -Lugs (SEC-2415UL)
- KEYSCO TOOLS Acid Brushes, 12 pcs., 77689 (ALC77689)
- IRWIN Titanium Coated Unibit Set, 3PCS (VGP502T)
- INTEGRATED SUPPLY NETWORK E-Z Red Battery Post Cleaner, Black (S501)
- AMMCO Silencer Band, Non-Vented Rotor, PK2 (6921)
- AMMCO Shear Gear and C-Clip (7996)
- AMMCO Silencer Band - Drum, 1 3/4 In. (5280)
- AMMCO Silencer Band, Ventilated Rotor (6920)
- AMMCO Non Vented Silencer Band, 9.2", PK2 (6922)
- ASSENMACHER SPECIALTY TOOLS Stud Remover Parts Kit, 10mm (ASS100)
- CAL-VAN TOOLS Adjustable Indexing Trim Clip Pliers (54)
- Ammco Service & Shop Tools