Shop All Automotive Specialized Tools
Ammco
Silencer Band - Drum, 1 3/4 In.
Mfr # 5280
Zoro # G4874983
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drum Silencer
- Length 6 ft
- Width 1 3/4 in
- Application Brake and Rotor
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ammco
- MFR # 5280
- Zoro # G4874983
- UPC # 667420056033
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 6 ft |
Width | 1 3/4 in |
Details
Item | Silencer Band |
Type | Drum Silencer |
Application | Brake and Rotor |
Material | Rubber |
Number of Pieces | 1 |
For Use With | Ammco Brake Lathes |
Tool Type | Drum Silencer |
Description
Silencer Band, Tool Type Drum Silencer, Application Brake and Rotor, Number of Pieces 1, Material Rubber, For Use With Ammco Brake Lathes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Frost Plug Heater, for Toyota Truck 94-16 (11481)
- STANDARD HORIZON SAD-25B 110vAC Charger Cable (SAD-25B)
- KEN-TOOL Twist Socket Set (On Rail), 13 pcs. (30108)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P100-8)
- AMMCO Non Vented Silencer Band, 9.2", PK2 (6922)
- AMMCO Silencer Band, Non-Vented, PK2 (6922)
- AMMCO Silencer Band, Non-Vented Rotor, PK2 (6921)
- AMMCO Silencer Band, Ventilated Rotor (6920)
- AMMCO Shear Gear and C-Clip (7996)
- ISN Mobea or Constant Tension Hose Clamp Plier with Extended Jaws (SES860L)
- ROBINAIR Refrigerant RRR Machine, Hybrid Vehicles, A/C, 36" L (34788NI-H)
- Ammco Automotive Specialized Tools