Shop All Automotive Specialized Tools
Ammco
Replacement Silencer Pads, PK2
Mfr # 9183
Zoro # G4874895
original price:
$13.69
10% off
new price: $12.19
/pk 2, $6.10/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9183 Pads-Replacement
- Type Silencer Pad
- For Use With Ammco Brake Lathes
- Number of Pieces 2
- Tool Type Silencer Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammco
- MFR # 9183
- Zoro # G4874895
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Details
Item | Replacement Silencer Pads |
Includes | 9183 Pads-Replacement |
Type | Silencer Pad |
For Use With | Ammco Brake Lathes |
Number of Pieces | 2 |
Tool Type | Silencer Pad |
Description
Replacement Silencer Pads, Tool Type Silencer Pad, Number of Pieces 2, Includes 9183 Pads-Replacement, For Use With Ammco Brake Lathes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6554 BoatTector Galvanized Delta Anchor - 22 lbs. (3006.6554)
- CROWN AUTOMOTIVE 3-PIECE CJ CABLE KIT (HEATER, TEMP, AIR) (5463657K)
- THERMOID 5/32 In. ID x 50 Ft. L. Bulk Windshield Washer Hose (HOSE334050)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 40", PK2, 2 PK (RC40PPB)
- AMMCO Silencer Band, Non-Vented Rotor, PK2 (6921)
- AMMCO Silencer Band - Drum, 1 3/4 In. (5280)
- AMMCO Silencer Band, Ventilated Rotor (6920)
- AMMCO Silencer Band, Non-Vented, PK2 (6922)
- AMMCO Shear Gear and C-Clip (7996)
- AMERICAN AIMERS V100 PhotoMtrc Headlight Aimer (AAM82005)
- ASTRO PNEUMATIC UPHOLSTERY TOOL 4PC SET (AO9589)
- Ammco Service & Shop Tools