Shop All Automotive Specialized Tools
This Product is Discontinued
Ammco
Brake Lathe Bench Kit, 34L x 20W x 28H (Discontinued)
Mfr # 2500
Zoro # G2787051
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Includes Funnel and Chip Bucket, Lathe Bench, Sign and Tool Board
- Type Lathe Bench
- Length 34 in
- Width 20 in
- Color Blue, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammco
- MFR # 2500
- Zoro # G2787051
- UPC # 667420095834
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 34 in |
Width | 20 in |
Height | 28 in |
Overall Length | 34 in |
Details
Item | Brake Lathe Bench Kit |
Includes | Funnel and Chip Bucket, Lathe Bench, Sign and Tool Board |
Type | Lathe Bench |
Color | Blue, Red |
Application | Brake Lathe |
For Use With | 3107, 3126, 3366 |
Material | Steel |
Number of Pieces | 5 |
Tool Type | Break Lathe Bench Kit |
Description
Brake Lathe Bench Kit, Tool Type Break Lathe Bench Kit, Application Brake Lathe, Overall Length 34 in, Number of Pieces 5, Material Steel, Includes Funnel and Chip Bucket, Lathe Bench, Sign and Tool Board, For Use With 3107, 3126, 3366
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.