Shop All Tire Repair Tools
Ammco
3 Arm Red Knob
Mfr # 6854
Zoro # G4875841
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ammco Brake Lathes
- Color Red
- Used For Ammco Brake Lathes
- Type 3-Arm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammco
- MFR # 6854
- Zoro # G4875841
- Country of Origin United States
- Category Tire Repair Tools
Details
Item | 3 Arm Red Knob |
For Use With | Ammco Brake Lathes |
Color | Red |
Used For | Ammco Brake Lathes |
Type | 3-Arm |
Number of Pieces | 1 |
Accessory Type | 3 Arm Red Knob |
Product Type | Knob |
Compatible Manufacturer Model Number | 4000E, 4000SPl 4000, 4100B, Ammco Brake Lathes |
Description
3 Arm Red Knob, Product Type Knob, Compatible Grainger Part Number 33K078, 33K079, 33K080, Compatible Manufacturer Model Number 4000E, 4000SPl 4000, 4100B, Ammco Brake Lathes, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-420 For Vermeer 142468001 (265-420)
- AGS Dielectric Silicone Grease, 1.25 oz Card (DS-1)
- NATIONAL OIL SEALS & BEARINGS National Seal Hub Cap, 343-024 (343-024)
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- AMMCO Duck Head Insert 2 Pk (8182961)
- AMMCO Mount Demount Duck Head For Apx 80 / 90 (830084031)
- AMMCO Truck Cone Kit (8113277C)
- KEN-TOOL MOUNTING TOOL (KEN35450)
- ESCO/EQUIPMENT SUPPLY CO Tire Demount Kit (70100)
- SLIME FLAT TIRE REPAIR 22OZ (50139)
- URREA 26" x 11/16" spoon tire iron (CE1)
- Ammco Tire Repair Tools