Shop All Point of Purchase Displays
Amko
AMKO WD4R-CT 4 Way Countertop Spinner; Maple
Mfr # WD4R-CT
Zoro # G303953536
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amko
- MFR # WD4R-CT
- Zoro # G303953536
- Country of Origin China
- Category Point of Purchase Displays
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- 4 Way Countertop Spinner
- Color: Maple
- Height: 20"
- Wide: 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- WICKERWISE Storage Basket, Brown, Wicker (QI004535)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-YEL)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD2)
- DISCO Body Bolt/Hex Nut Sample Board Stndrd/Metric Thrded (SB0201)
- ECONOCO Sign Holder, Trpl Bulletin, Chrome, 22"x28" (BH77)
- AZAR DISPLAYS Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop (700229-GRE)
- AZAR DISPLAYS Outdoor Adhesive Wall Mount Trifold Brochure Holder w/ Clear Lid for 4''W x 9''H Literature, 2PK (252962)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- Amko Point of Purchase Displays