Shop All Magnetic Pickup Tools
A.M.K. Magnetics
AMK Magnetics Trailblazer Deluxe Magnetic Sweeper, 60inW,
Mfr # TBD-60
Zoro # G008666014
product price: $2,028.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,028.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.M.K. Magnetics
- MFR # TBD-60
- Zoro # G008666014
- Country of Origin United States
- Category Magnetic Pickup Tools
Description
Trailblazer magnetic sweepers deluxe trailblazer sweeper - 60inw trailblazer magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. 4-in-1 convertible sweeper can be pushed, towed, mounted on a forklift or hung from a vehicle chains not included. Load release allows easy disposal of picked up items. Made using heavy gauge steel and aluminum tubing. Large 8in wheels for smooth operation. Deluxe sweepers feature a lever activated load release. Made using blue anodized aluminum tube and powder coated steel. 300lb. Lifting power. . 1 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- BETA Cantilever Tool Box, Steel, Orange, 17-3/4 in W x 8 in D (021190001)
- PROTO Push/Puller Medium Leg (J4240L)
- AMPCO SAFETY TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-3/8D15/16)
- A.M.K. MAGNETICS AMK Magnetics Trailblazer Magnetic Sweeper, 60inW, (T-60)
- A.M.K. MAGNETICS AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW, (RDS-72)
- BETA Telescopic Magnet, Flexible Head (017120600)
- PROTO Magnetic Pick-Up Tool, 8In, 1 lb. (J2376A)
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- INTEGRATED SUPPLY NETWORK Telescoping Pocket Magnet 13" to 20"L (KTI-70915)
- A.M.K. Magnetics Magnetic Pickup Tools