Shop All Rare Earth Magnets
A.M.K. Magnetics
AMK Magnetics Magnet P.I. Floor Sweeper, 32"W
Mfr # P-32
Zoro # G502662161
product price: $519.99
/ea
Free Shipping & Returns
$519.99
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
- Brand A.M.K. Magnetics
- MFR # P-32
- Zoro # G502662161
- UPC # 646223652383
- Country of Origin United States
- Category Rare Earth Magnets
Description
MAGNET P.I. FLOOR SWEEPER - 32" - P-32 MAGNETIC FLOOR SWEEPERS 32" MAGNET P.I. MAGNETIC SWEEPER THESE MANUAL PUSH MAGNETIC FLOOR SWEEPERS ALLOW EASY METALLIC DEBRIS PICK-UP ON VIRTUALLY ANY FLOOR SURFACE. MAGNETIC SWEEPERS HELP GET RID OF DAMAGING STEEL, NAILS, WIRE, SCREWS AND OTHER METALLIC DEBRIS. SIMPLE-TO-USE MAGNETIC SWEEPERS AUTOMATICALLY PICK UP STEEL OBJECTS TO PROVIDE AN ALTERNATIVE SOLUTION TO BRUSH SWEEPERS, VACUUMS AND POWER SWEEPERS. CAN BE USED OVER ASPHALT, CONCRETE, GRASS AND GRAVEL. HANDLE AND ROLLER BEARING WHEELS ALLOW EASY PUSH-BROOM STYLE SWEEPING OVER HARD FLOOR SURFACES AND ROUGH TERRAIN. MAGNET PI SWEEPERS INCLUDE 6" WHEELS. THESE HIGH-POWER, LOW COST SWEEPERS ARE IDEAL FOR ROOFERS AND MAINTENANCE FIRMS. METALLIC DEBRIS IS EASILY WIPED CLEAN FROM SWEEPER. .
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
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
- BEST Key Blank, Standard, TE Keyway, 1/2in. (1A1TE1KS473KS800)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- CABLESAFE S-Hook, 15" (INT CS15)
- A.M.K. MAGNETICS AMK Magnetics PowerMag XL Hand Release Magnet, 5" Dia. (PXL)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- MASTER MAGNETICS Magnet Disc W/Adhsv 5Pc (07528)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- MASTER MAGNETICS Horseshoe Magnet 2#Pull (07279)
- MAG-MATE LatchPair Smart Mag Rare Earth 180deg Tw (CMP2M1512L18)
- BUNTING N52 Neodymium Disc Magnets, 2" D, 257 lb Pull, Rare Earth Magnets (N52P20001000)
- A.M.K. Magnetics Rare Earth Magnets