Shop All Magnetic Pickup Tools
A.M.K. Magnetics
AMK Magnetics Magnet P.I. Floor Sweeper, 20inW
Mfr # P-20
Zoro # G908666015
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.M.K. Magnetics
- MFR # P-20
- Zoro # G908666015
- Country of Origin United States
- Category Magnetic Pickup Tools
Description
Magnetic floor sweepers 20in magnet p.i. Magnetic sweeper these manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Magnet pi sweepers include 6in wheels. These high-power, low cost sweepers are ideal for roofers and maintenance firms. Metallic debris is easily wiped clean from sweeper. . 1 year limited warranty.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5014DPL)
- ARTU Hacksaw Blade, Tungsten Carbide Grit, 12In (01760)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 25PK (45-22571)
- A.M.K. MAGNETICS AMK Magnetics Trailblazer Magnetic Sweeper, 60inW, (T-60)
- A.M.K. MAGNETICS AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW, (RDS-72)
- VESTIL Magnetic Handle Sweeper, 30", 40 lb. (MFSR-30)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1-1/2 lb. (NO. 8X)
- WESTWARD Telescoping Alligator Clip, 7-3/8 In L (1VTY5)
- WILLIAMS Williams Flexible Spring Claw (40159)
- A.M.K. Magnetics Inspection and Retrieving Tools