Shop All Magnetic Pickup Tools
Amk Magnetics
5W PowerMag XL Hand Release Magnet
Mfr # PXL
Zoro # G109146415
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height to Hoist Hook 9/1/2004
- Material Aluminum/Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amk Magnetics
- MFR # PXL
- Zoro # G109146415
- UPC # 646223652529
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Width | 5 in |
Height to Hoist Hook | 9/1/2004 |
Details
Material | Aluminum/Steel/Plastic |
Description
- PowerMag hand release magnets help clean hard to reach areas. Hand release magnets lift small parts, metal shavings and more. Separates ferrous materials from non-ferrous. Ideal for cleaning up power equipment. Simply squeeze handle to release load. PowerMag XL has a large 20 sq. base, weighs only 3 lbs. and offers 25 lbs. of lifting power. Includes a comfort grip handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- AMK MAGNETICS 24W Economag Magnet Sweeper (EC18)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- PERFORMANCE TOOL 18-1/2 in. L X 0.60 in. W Silver Magnetic Pick-Up Tool 3 lb. pull 12 pc (W3234)
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- MAGNET SOURCE 0 Screwdriver MagnetizerDemagnetizer, 1 in L, 1 in W, 1 in H, CeramicRubber (7224)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Short Hdl (PR7200)
- Amk Magnetics Magnetic Pickup Tools