Shop All Magnetic Pickup Tools
Amk Magnetics
24W Economag Magnet Sweeper
Mfr # EC18
Zoro # G909146400
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height to Hoist Hook 38
- Material Aluminum/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk Magnetics
- MFR # EC18
- Zoro # G909146400
- UPC # 646223652215
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Width | 24 in |
Height to Hoist Hook | 38 |
Details
Material | Aluminum/Steel |
Description
- These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Economag Sweeper is the most economical magnet on the market that offers powerful operation that picks up large amounts of material. Lightweight at only 8 lbs. Removable 38L handle. Unit wipes clean with cloth or glove.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO5/8)
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (47435CLB72362)
- MILWAUKEE TOOL #2 Phillips - 10" Cushion Grip Screwdriver (48-22-2814)
- AMK MAGNETICS 5W PowerMag XL Hand Release Magnet (PXL)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- PERFORM TOOL Magnetic 24 Extended Length 8 Pounds Pull Capacity Cushion Grip Handle Handy Pocket Grip (W9101)
- RED LION CONTROLS Magnetic Pickups, High Speed/Low Speed (ARCJ1A00)
- GENERAL TOOLS Magnetic Pickup with Pivot Joint, 13 In (394)
- GLOBAL EQUIPMENT Magnetic Nail Sweeper With Release, 11"W (116111)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- Amk Magnetics Magnetic Pickup Tools