Shop All Portable Vacuums
Amk
AMK T-36 36 in. W Terminator
Mfr # T-36
Zoro # G104109873
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # T-36
- Zoro # G104109873
- Country of Origin United States
- Category Portable Vacuums
Description
The Terminator is our most powerful push-type sweeper and has the advantage of a Load Release Bar. Just lift the flat bar and the debris falls off. In seconds you're ready to continue with the job site cleanup.
The magnetic assembly is enclosed in a 4" x 5" heavy gauge aluminum housing. The handle is quickly removed without tools for easy storage.
2" ground clearance.
Large 8" wheels roll smoothly over concrete-grass-gravel and other rough surfaces.
Heavy duty 5/8" axles.
Large 128" sq. storage area at base of unit.
Magnet Width: 36".
Overall Width: 43".
Handle Length: 43".
The magnetic assembly is enclosed in a 4" x 5" heavy gauge aluminum housing. The handle is quickly removed without tools for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 4.5 gal, 15 in x 5 ft, Universal, Gray, Polypropylene (L90908)
- MOHAWK USA Pickup Tool Trash 40 Inch (3340)
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- ORECK Handheld Vacuums, 64 cfm, Allergen, Bag (BB900-DGR)
- Amk Portable Vacuums